SK (Niigata Seiki) Circle Major Smooth Scale

Sebelum PPN:
Rp10.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a step-like scale with a continuous number display + 2 mm dots that makes it easy to see the scale in 1 mm increments and allows you to instantly grasp the numerical value. It's a black type so it's easy to see. The circumference and diameter can be measured at the same time.
For measuring the circumference and diameter of large diameter parts
Feature
It is a step-like scale with a continuous number display + 2 mm dots that makes it easy to see the scale in 1 mm increments and allows you to instantly grasp the numerical value. It's a black type so it's easy to see. The circumference and diameter can be measured at the same time.
* Measurement range [diameter] (mm): DIA20-300 * Measurement range [circumference] (mm): 60-950 * Length tolerance (mm): ± 0.20 * Tape width (mm): 16 * Reader Dimensions (mm): 25 x 130
Use
For measuring the circumference and diameter of large diameter parts

Ulasan Produk

Tidak ada ulasan