SK (Niigata Seiki) Eccentricity Measurement System (Sistem Pengukuran Eccentricity)

Sebelum PPN:
Rp67.999.900
Spesifikasi
AS ONE Part Number65-2724-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-end model S line series. It can be measured by the drive system by the timing belt + pulley and the smooth rotation by the handle with grip. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. It is a long base that allows you to attach your own magnet base and measure multiple points at the same time. A roller for small diameters that supports workpieces with a diameter of less than 4 mm. Comes with a carrier that allows smooth movement during positioning. A carrier with fine angle movement that facilitates 0 setting of the measuring instrument.
For measuring eccentricity by attaching your own indicator and electric micrometer
* Accuracy is measured by the manufacturer of 3 μm = Φ8 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
Warning
* Accuracy is measured by the manufacturer of 3 μm = Φ8 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
Feature
High-end model S line series. It can be measured by the drive system by the timing belt + pulley and the smooth rotation by the handle with grip. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. It is a long base that allows you to attach your own magnet base and measure multiple points at the same time. A roller for small diameters that supports workpieces with a diameter of less than 4 mm. Comes with a carrier that allows smooth movement during positioning. A carrier with fine angle movement that facilitates 0 setting of the measuring instrument.
* Type: For small diameter measurement * Accuracy (μm): Within 3-6.5 * Measurable outer diameter (mm): DIA1-8 * Measurable length (mm): 5-80 * Measurable shape: Cylindrical * Base: Long base * Roller: Slit roller (for small diameter) * Carrier: Linear carrier
Use
For measuring eccentricity by attaching your own indicator and electric micrometer

Ulasan Produk

Tidak ada ulasan