SK (Niigata Seiki) Eccentricity Measurement System (Sistem Pengukuran Eccentricity)
#Grup produk P113731161
Spesifikasi
| AS ONE Part Number | 65-2724-51 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-end model S line series. It can be measured by the drive system by the timing belt + pulley and the smooth rotation by the handle with grip. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. It is a compact and space-saving short base. A roller for small diameters that supports workpieces with a diameter of less than 4 mm. Comes with a carrier that can be positioned according to the length of the work. A carrier with fine angle movement that facilitates 0 setting of the measuring instrument.
For measuring eccentricity by attaching your own indicator and electric micrometer
* Accuracy is measured by the manufacturer of 3 μm = Φ8 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
For measuring eccentricity by attaching your own indicator and electric micrometer
* Accuracy is measured by the manufacturer of 3 μm = Φ8 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
Warning
* Accuracy is measured by the manufacturer of 3 μm = Φ8 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.Feature
High-end model S line series. It can be measured by the drive system by the timing belt + pulley and the smooth rotation by the handle with grip. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. It is a compact and space-saving short base. A roller for small diameters that supports workpieces with a diameter of less than 4 mm. Comes with a carrier that can be positioned according to the length of the work. A carrier with fine angle movement that facilitates 0 setting of the measuring instrument.* Type: For small diameter measurement * Accuracy (μm): Within 3-6.5 * Measurable outer diameter (mm): DIA1-8 * Measurable length (mm): 5-80 * Measurable shape: Cylindrical * Base: Short base * Roller: Slit roller (for small diameter) * Carrier: Shaft carrier
Use
For measuring eccentricity by attaching your own indicator and electric micrometerProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Eccentricity%20Measurement%20System%20(Sistem%20Pengukuran%20Eccentricity)/4hP113731161-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
