SK (Niigata Seiki) Eccentricity Measurement System (Sistem Pengukuran Eccentricity)
#Grup produk P113731107
Spesifikasi
| Roller | Slit roller |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-end model S line series. It is possible to measure with smooth rotation by the drive system by the timing belt + pulley. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. It is a long measurement type that can handle measurement workpiece lengths up to 300 mm. A slit roller that is convenient for releasing workpieces with flanges.
For measuring eccentricity by attaching your own indicator and electric micrometer
* If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
For measuring eccentricity by attaching your own indicator and electric micrometer
* If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
Warning
* If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.Feature
High-end model S line series. It is possible to measure with smooth rotation by the drive system by the timing belt + pulley. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. It is a long measurement type that can handle measurement workpiece lengths up to 300 mm. A slit roller that is convenient for releasing workpieces with flanges.* Type: For long measurement * Accuracy (μm): Within 4 * Measurable outer diameter (mm): DIA4-30 * Measurable length (mm): 5-300 * Measurable shape: Cylindrical * Base (mm) ): 580 x 190
Use
For measuring eccentricity by attaching your own indicator and electric micrometerProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Eccentricity%20Measurement%20System%20(Sistem%20Pengukuran%20Eccentricity)/2zP113731107-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
