SK (Niigata Seiki) Levelnic
#Grup produk P113731082
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simultaneous measurement of two axes in the X and Y directions is possible. Comes with an inspection table that guarantees performance. The sensor and display are connected wirelessly, and the value can be read even at a remote location. There is no wireless interference even when multiple units are used at the same time. Since the measured value is displayed on the main unit, you can measure the tilt by itself by turning off the radio. With 0 call and 1/2 call functions. The display can store 42 sets (84 pieces) of data in the memory. The display uses a large liquid crystal display and can be connected to a personal computer using an external signal output. The sensor has a screw hole on the bottom, so a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
*% Rdg is a percentage of the reading. * ± 0.85% rdg may contain an error of ± 0.0085mm / m when the reading is 1.000mm / m. * Continuous use time is about 20 hours during communication with alkaline batteries, about 6 hours waiting for communication, about 40 hours when communication is off only with the main unit, and about 25 hours for the display. * If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device. * Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea). * Reading accuracy condition 1: Operating temperature 17-23 ° C (within ± 1.999 mm / m) * Reading accuracy condition 2: Operating temperature 17-23 ° C (± 2 mm / m or more) * Reading accuracy condition 3: Operating temperature 0-40 °C (within ± 1.999mm / m) * Reading accuracy condition 4: Operating temperature 0-40 °C (± 2mm / m or more) * External signal output to PC (wired): RS-232C compliant * External signal to display Output (built-in wireless): Bluetooth Class1, communication distance 30-50m * Sensor [DL-SXYW] Dimensions (mm): L145xW189xH100 (3.6kg) * Display [DL-DXYW] Dimensions (mm): L158xW105xH48 (500g)
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
*% Rdg is a percentage of the reading. * ± 0.85% rdg may contain an error of ± 0.0085mm / m when the reading is 1.000mm / m. * Continuous use time is about 20 hours during communication with alkaline batteries, about 6 hours waiting for communication, about 40 hours when communication is off only with the main unit, and about 25 hours for the display. * If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device. * Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea). * Reading accuracy condition 1: Operating temperature 17-23 ° C (within ± 1.999 mm / m) * Reading accuracy condition 2: Operating temperature 17-23 ° C (± 2 mm / m or more) * Reading accuracy condition 3: Operating temperature 0-40 °C (within ± 1.999mm / m) * Reading accuracy condition 4: Operating temperature 0-40 °C (± 2mm / m or more) * External signal output to PC (wired): RS-232C compliant * External signal to display Output (built-in wireless): Bluetooth Class1, communication distance 30-50m * Sensor [DL-SXYW] Dimensions (mm): L145xW189xH100 (3.6kg) * Display [DL-DXYW] Dimensions (mm): L158xW105xH48 (500g)
Warning
*% Rdg is a percentage of the reading. * ± 0.85% rdg may contain an error of ± 0.0085mm / m when the reading is 1.000mm / m. * Continuous use time is about 20 hours during communication with alkaline batteries, about 6 hours waiting for communication, about 40 hours when communication is off only with the main unit, and about 25 hours for the display. * If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device. * Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea). * Reading accuracy condition 1: Operating temperature 17-23 ° C (within ± 1.999 mm / m) * Reading accuracy condition 2: Operating temperature 17-23 ° C (± 2 mm / m or more) * Reading accuracy condition 3: Operating temperature 0-40 °C (within ± 1.999mm / m) * Reading accuracy condition 4: Operating temperature 0-40 °C (± 2mm / m or more) * External signal output to PC (wired): RS-232C compliant * External signal to display Output (built-in wireless): Bluetooth Class1, communication distance 30-50m * Sensor [DL-SXYW] Dimensions (mm): L145xW189xH100 (3.6kg) * Display [DL-DXYW] Dimensions (mm): L158xW105xH48 (500g)Feature
Simultaneous measurement of two axes in the X and Y directions is possible. Comes with an inspection table that guarantees performance. The sensor and display are connected wirelessly, and the value can be read even at a remote location. There is no wireless interference even when multiple units are used at the same time. Since the measured value is displayed on the main unit, you can measure the tilt by itself by turning off the radio. With 0 call and 1/2 call functions. The display can store 42 sets (84 pieces) of data in the memory. The display uses a large liquid crystal display and can be connected to a personal computer using an external signal output. The sensor has a screw hole on the bottom, so a special base or jig can be attached.* Measurement range (mm / m): ± 5.000 * Minimum reading (mm / m): 0.001 * Reading accuracy condition 1 (% rdg): ± 0.85 (larger than repeatability) * Reading accuracy condition 2 ( % rdg): ± 1.0 (larger than repeatability) * Read accuracy condition 3 (% rdg): ± 2.6 (larger than repeatability) * Read accuracy condition 4 (% rdg): ± 2.7 (Large compared to repeat accuracy) * Repeat accuracy (mm / m): within ± 0.005 * XY orthogonal accuracy (%): 1 (larger compared to repeat accuracy) * Response time (s / 1 time) : 1.1 * Power supply: AA battery x2, attached AC adapter * Body base Dimensions (mm): L140 x W140 * Bottom screw hole dimensions: M5 x P0.8
Use
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Levelnic/2aP113731082-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
