SK (Niigata Seiki) Measuring Instrument Communication Integrated Software
#Grup produk P113731046
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a comprehensive measuring instrument communication software that can manage multiple measuring instruments at the same time and display and record measured values. Measuring instruments capable of data communication can be connected regardless of whether they are wired or wireless. It is a USB dongle version that can be used even in an offline environment. List display and tolerance display are possible with multiple connections. Cell specified output to EXCEL is possible. Comes with an automatic version upgrade function. Equipped with a voice reading function for measured values. It is easy to use visually with command buttons. With undo function (Excel recording only). Comes with a Japanese ‡” English switching function.
For importing measurement data to a personal computer
* Dongles are not included in the body Dimension and mass. * The maximum number of connections depends on the communication method. * Operation may be slow depending on the PC specifications and the number of connected devices. * Compatible models may be limited depending on the OS. * Required PC specs: CPU (Intel Core i3-2350M, 2.30GHz or higher), memory (4GB or higher) * Recommended PC specs: CPU (Intel Core i3-8145U, 2.30GHz or higher), memory (4GB or higher)
For importing measurement data to a personal computer
* Dongles are not included in the body Dimension and mass. * The maximum number of connections depends on the communication method. * Operation may be slow depending on the PC specifications and the number of connected devices. * Compatible models may be limited depending on the OS. * Required PC specs: CPU (Intel Core i3-2350M, 2.30GHz or higher), memory (4GB or higher) * Recommended PC specs: CPU (Intel Core i3-8145U, 2.30GHz or higher), memory (4GB or higher)
Warning
* Dongles are not included in the body Dimension and mass. * The maximum number of connections depends on the communication method. * Operation may be slow depending on the PC specifications and the number of connected devices. * Compatible models may be limited depending on the OS. * Required PC specs: CPU (Intel Core i3-2350M, 2.30GHz or higher), memory (4GB or higher) * Recommended PC specs: CPU (Intel Core i3-8145U, 2.30GHz or higher), memory (4GB or higher)Feature
It is a comprehensive measuring instrument communication software that can manage multiple measuring instruments at the same time and display and record measured values. Measuring instruments capable of data communication can be connected regardless of whether they are wired or wireless. It is a USB dongle version that can be used even in an offline environment. List display and tolerance display are possible with multiple connections. Cell specified output to EXCEL is possible. Comes with an automatic version upgrade function. Equipped with a voice reading function for measured values. It is easy to use visually with command buttons. With undo function (Excel recording only). Comes with a Japanese ‡” English switching function.* Type: USB dongle version * Applicable model 1: Level Nick (DL-S4W, DL-S3, DL-S2W, DL-m3 series, DL-SXY) * Applicable model 2: Digital angle meter (DP-10XY, DP-10S / 10D set, DP-30XY, DP-180, BB-180W) * Applicable model 3: Nogisu (S line caliper MW / M / S, GDC / GDG series) * Applicable model 4: Height gauge (M) Series), Mini Depth (GDCS-25STG) * Applicable model 5: Micrometer (MW, S2 series, MCD-25IP67BS2) * Applicable model 6: Three-point micrometer (digital S-line three-point micrometer) * Applicable model 7 : Indicator (MW, MH, DEI-233, DEI-WKS, DEI-234 series) * Language: Japanese, English * Supported Windows: 7, 8, 10
Use
For importing measurement data to a personal computerProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Measuring%20Instrument%20Communication%20Integrated%20Software/1aP113731046-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
