SK (Niigata Seiki) Stealth Point Leader

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily measure the distance from the reference point to the welding point by using the dedicated application (free). Comes with a vinyl case that is convenient for storage.
For measuring length from welded corners
Feature
You can easily measure the distance from the reference point to the welding point by using the dedicated application (free). Comes with a vinyl case that is convenient for storage.
* Range of use Intersection angle (°): 60-135 * Angle measurement accuracy (°): ± 0.5 * Accuracy of welding point distance from reference point (mm): ± 0.7 (85 ° or more), ± 1.1 (less than 85 °) * Supported OS: iPhone (iOS 10.0 or later), Android (Android 4.4 or later)
Use
For measuring length from welded corners

Ulasan Produk

Tidak ada ulasan