SK (Niigata Seiki) Load Counter

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number64-4374-06
Counter2 digits (cm display), 3 digits (m display)
Handle Dimensions (mm)3-stage telescopic type (about 440-960)
Mass of Main Unit (g)1080
Maximum measuring distance (m)999.99
Measurement ErrorWithin ± 1.0%
Minimum Unit (cm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable measurement is possible with a double wheel.
It can measure up to 999.99m in 1cm increments.
An easy-to-read counter that can be easily reset with a single push.
Comes with a storage bag that can be hung on the shoulder for easy carrying.
For distance measurement at construction sites, road construction, land measurement, ground maintenance, etc.
* Measurement error does not include error due to slipping on the ground.
Warning
* Measurement error does not include error due to slipping on the ground.
Feature
Stable measurement is possible with a double wheel.
It can measure up to 999.99m in 1cm increments.
An easy-to-read counter that can be easily reset with a single push.
Comes with a storage bag that can be hung on the shoulder for easy carrying.
Use
For distance measurement at construction sites, road construction, land measurement, ground maintenance, etc.

Ulasan Produk

Tidak ada ulasan