SK (Niigata Seiki) Measuring Tape Kaidan Lock Guard Black (Meteran)
#Grup produk P113730861
Spesifikasi
| AS ONE Part Number | 64-4374-07 |
|---|---|
| Cell Spacing (mm) | Top and bottom 1 |
| Color (Body) | Black |
| Length Tolerance (mm) | ±{(0.2+0.1L)+0.2} |
| Magnet | None |
| Mass of Main Unit (g) | 310 |
| Number of Teeth | Nail crimping number: 2 points |
| Scale | Cm eyes on both sides (vertical numbers on the back) |
| Tape | Protection: Nylon coating |
| Tape Length (m) | 5 |
| Tape Width (mm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Greatly improved horizontal holding power! Super-rigid tape that is resistant to breakage and bending.
Black tape and white scale (only on the surface) that boasts outstanding visibility.
A step-type scale that makes it easy to see the scale in 1 mm units.
The back side is a double-sided scale with a vertical scale.
The numbers are large and easy to read.
Nylon coated tape that is resistant to friction.
Comes with hardened claws and magnets that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
For dimensional measurement
* Measurement length in L = m units (rounded up)
When the front surface of the magnet claw is attached to metal and measured while pulling, it will be -1.6 mm from the measured value.
Black tape and white scale (only on the surface) that boasts outstanding visibility.
A step-type scale that makes it easy to see the scale in 1 mm units.
The back side is a double-sided scale with a vertical scale.
The numbers are large and easy to read.
Nylon coated tape that is resistant to friction.
Comes with hardened claws and magnets that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
For dimensional measurement
* Measurement length in L = m units (rounded up)
When the front surface of the magnet claw is attached to metal and measured while pulling, it will be -1.6 mm from the measured value.
Warning
* Measurement length in L = m units (rounded up)When the front surface of the magnet claw is attached to metal and measured while pulling, it will be -1.6 mm from the measured value.
Feature
Greatly improved horizontal holding power! Super-rigid tape that is resistant to breakage and bending.Black tape and white scale (only on the surface) that boasts outstanding visibility.
A step-type scale that makes it easy to see the scale in 1 mm units.
The back side is a double-sided scale with a vertical scale.
The numbers are large and easy to read.
Nylon coated tape that is resistant to friction.
Comes with hardened claws and magnets that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
455 pitch: Yes
Use
For dimensional measurementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Measuring%20Tape%20Kaidan%20Lock%20Guard%20Black%20(Meteran)/nxP113730861-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
