SK (Niigata Seiki) Digital S-Line Blade Micrometer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Measuring Range (mm)0-25
Minimum Reading (mm)0.001
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the stylus is thin, it is a high-performance, high-performance "S line series" that is ideal for measuring the diameter of fine grooves in round objects.
It is a waterproof protection class IP67 specification that can be used safely even in the field where it is exposed to water or cutting fluid.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
With measuring force adjustment function (5N / 10N).
A high-speed moving spindle with a thimble rotation of 10 mm reduces the time required to measure workpieces of different sizes.
With sleep mode (about 20 minutes).
Comes with a hold function.
For measuring the diameter of fine grooves in round objects
* Maximum tolerance does not include quantization error (± 1 count).
Warning
* Maximum tolerance does not include quantization error (± 1 count).
Feature
Since the stylus is thin, it is a high-performance, high-performance "S line series" that is ideal for measuring the diameter of fine grooves in round objects.
It is a waterproof protection class IP67 specification that can be used safely even in the field where it is exposed to water or cutting fluid.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
With measuring force adjustment function (5N / 10N).
A high-speed moving spindle with a thimble rotation of 10 mm reduces the time required to measure workpieces of different sizes.
With sleep mode (about 20 minutes).
Comes with a hold function. Feed mechanism: Spindle straight type
Use
For measuring the diameter of fine grooves in round objects

Ulasan Produk

Tidak ada ulasan