SK (Niigata Seiki) Gap Caliper

Sebelum PPN:
Rp3.599.900
Spesifikasi
ArmStraight
BaseFlat
Instrumental Error (mm)±0.05
Measuring Range (mm)±10
Minimum Reading (mm)0.05
Movable Range (mm)Contact point: 16.8
Probe (mm)Stainless steel tip SR0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the base surface is flat, more stable measurement can be performed.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
Comes with a ball chain that is convenient to carry.
For measuring steps
Feature
Since the base surface is flat, more stable measurement can be performed.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
Comes with a ball chain that is convenient to carry.
Use
For measuring steps

Ulasan Produk

Tidak ada ulasan