SK (Niigata Seiki) Jangka Sorong Digital Celah (Kaliper Digital Pengukur Celah)

Sebelum PPN:
Rp5.599.900
Spesifikasi
ArmStraight
Base4-point support (flat)
Instrumental Error (mm)±0.03
Measuring Range (mm)(-13)-(+16)
Minimum Reading (mm)0.01
Movable Range (mm)Contact point: 22
Power SupplyCR2032 (included for testing)
Probe (mm)Stainless steel tip SR0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The step can be measured in one shot, and the convex part can be escaped with the movable stylus.
It is compatible with the separately sold Bluetooth BOX.
The measured value can be transmitted wirelessly to a personal computer.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
It is a base shape that allows the convex part of the reference surface to escape.
Comes with a hold function.
With auto-off function (about 20 minutes).
For measuring steps
Feature
The step can be measured in one shot, and the convex part can be escaped with the movable stylus.
It is compatible with the separately sold Bluetooth BOX.
The measured value can be transmitted wirelessly to a personal computer.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
It is a base shape that allows the convex part of the reference surface to escape.
Comes with a hold function.
With auto-off function (about 20 minutes).
Use
For measuring steps

Ulasan Produk

Tidak ada ulasan