SK (Niigata Seiki) Pocket Film Thickness Meter Dual Type (Alat ukur ketebalan)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy (%)[Less than 300μm] ± 2, [300-1000μm] ± 1, [1000-2000μm] ± 2, [2000μm] ± 5
Display Resolution[Less than 100μm] 0.1 / [less than 1000μm] 1 / [1mm or more] 0.01
Power SupplyAA batteries (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pocket-sized compact film thickness meter that can measure the thickness of the coating film.
The rotary probe enables internal measurement of pipes and measurement of difficult-to-measure parts.
It automatically determines the object to be measured and measures iron / non-ferrous metals.
Compact and lightweight, it fits in your pocket, so you can operate it with one hand in high or narrow spaces.
With an auto-off function, you can set 1 minute, 5 minutes, and 30 minutes.
For measuring the thickness of the coating film
* Measurable base materials are iron materials with a thickness of 300 μm or more and non-ferrous materials with a thickness of 50 μm or more (magnetic materials such as iron, excluding nickel).
* The maximum measurable coating material is 5.0 mm (paint paint, varnish, synthetic paint, enamel, rubber, ceramic, galvanized, etc.) for all non-magnetic coating materials on iron materials.
* Maximum 2.0 mm coating film of non-conductive insulating material on non-ferrous material (paint paint, varnish, synthetic paint, alumite, rubber, etc.)
Warning
* Measurable base materials are iron materials with a thickness of 300 μm or more and non-ferrous materials with a thickness of 50 μm or more (magnetic materials such as iron, excluding nickel).
* The maximum measurable coating material is 5.0 mm (paint paint, varnish, synthetic paint, enamel, rubber, ceramic, galvanized, etc.) for all non-magnetic coating materials on iron materials.
* Maximum 2.0 mm coating film of non-conductive insulating material on non-ferrous material (paint paint, varnish, synthetic paint, alumite, rubber, etc.)
Feature
A pocket-sized compact film thickness meter that can measure the thickness of the coating film.
The rotary probe enables internal measurement of pipes and measurement of difficult-to-measure parts.
It automatically determines the object to be measured and measures iron / non-ferrous metals.
Compact and lightweight, it fits in your pocket, so you can operate it with one hand in high or narrow spaces.
With an auto-off function, you can set 1 minute, 5 minutes, and 30 minutes.
Use
For measuring the thickness of the coating film

Ulasan Produk

Tidak ada ulasan