SK (Niigata Seiki) Digital Multi-Unit Caliper

Sebelum PPN:
Rp6.099.900
Spesifikasi
Depth BarIncluded
Instrumental Error (mm)±0.04
Measuring Range (mm)0 to 150
Minimum Reading (mm)0.05
Power SupplyCR2032 (included for testing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is compatible with the separately sold Bluetooth BO x.
You can make an original caliper by attaching a freely created stylus.
The measured value can be transmitted wirelessly to a personal computer.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
Comes with a preset function.
Comes with a hold function.
With auto-off function (about 20 minutes).
As a base caliper to attach the created original stylus
* Instrumental error does not include quantization error (± 1 count).
Warning
* Instrumental error does not include quantization error (± 1 count).
Feature
It is compatible with the separately sold Bluetooth BO x.
You can make an original caliper by attaching a freely created stylus.
The measured value can be transmitted wirelessly to a personal computer.
To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection.
Comes with a preset function.
Comes with a hold function.
With auto-off function (about 20 minutes).
Use
As a base caliper to attach the created original stylus

Ulasan Produk

Tidak ada ulasan