SK (Niigata Seiki) Micrometer Head
#Grup produk P113729467
Spesifikasi
| Constant Pressure Device | Included |
|---|---|
| Maximum Permissible Error (µm) | 4 |
| Measuring Range (mm) | 0-25 |
| Minimum Reading (mm) | 0.01 |
| Overall Length (mm) | 115 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Spindle (mm) | DIA8x28.5 |
| Stem Diameter (φmm) | 12x17.5 |
| Stem Shape | Straight stem |
| Tip Shape | Plane |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is not used alone, but in combination with other measuring instruments, as a feeder or stopper.
Standard type, compact and lightweight series with a measuring range of 0 to 25 mm.
The measuring surface has a carbide tip that is resistant to wear.
The tip is flat and pushes vertically, making it suitable for use in measuring devices.
When the handle is turned once, it can be moved in and out by 1 mm, making it suitable for fine movement feed.
Attached to precision equipment and machinery for measurement, feeding, positioning, etc.
Standard type, compact and lightweight series with a measuring range of 0 to 25 mm.
The measuring surface has a carbide tip that is resistant to wear.
The tip is flat and pushes vertically, making it suitable for use in measuring devices.
When the handle is turned once, it can be moved in and out by 1 mm, making it suitable for fine movement feed.
Attached to precision equipment and machinery for measurement, feeding, positioning, etc.
Feature
It is not used alone, but in combination with other measuring instruments, as a feeder or stopper.Standard type, compact and lightweight series with a measuring range of 0 to 25 mm.
The measuring surface has a carbide tip that is resistant to wear.
The tip is flat and pushes vertically, making it suitable for use in measuring devices.
When the handle is turned once, it can be moved in and out by 1 mm, making it suitable for fine movement feed.
Use
Attached to precision equipment and machinery for measurement, feeding, positioning, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Micrometer%20Head/czP113729467-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
