SK (Niigata Seiki) Micrometer Head

Sebelum PPN:
Rp859.900
Spesifikasi
Constant Pressure DeviceIncluded
Maximum Permissible Error (µm)3
Measuring Range (mm)0-25
Minimum Reading (mm)0.01
Overall Length (mm)113
ROHS Directive (Corresponding to 10 Substances)Correspondence
Spindle (mm)DIA6.5x28.5
Stem Diameter (φmm)12x17.5
Stem ShapeStraight stem
Tip ShapePlane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is not used alone, but in combination with other measuring instruments, as a feeder or stopper.
Standard type, compact and lightweight series with a measuring range of 0 to 25 mm.
The measuring surface has a carbide tip that is resistant to wear.
The tip is flat and pushes vertically, making it suitable for use in measuring devices.
Attached to precision equipment and machinery for measurement, feeding, positioning, etc.
Feature
It is not used alone, but in combination with other measuring instruments, as a feeder or stopper.
Standard type, compact and lightweight series with a measuring range of 0 to 25 mm.
The measuring surface has a carbide tip that is resistant to wear.
The tip is flat and pushes vertically, making it suitable for use in measuring devices.
Use
Attached to precision equipment and machinery for measurement, feeding, positioning, etc.

Ulasan Produk

Tidak ada ulasan