SK (Niigata Seiki) Arm Type Led Magnifier

Sebelum PPN:
Rp3.199.900
Spesifikasi
Arm Length (mm)700
Clamping Width (mm)22190
Color Temperature (K)5000
Illuminance (Lx)3100
Magnification (times)2
Number of LED (pieces)60
Power Cable (m)1.5
Power Consumption (W)10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range (mm)Lens visible: DIA116
Rated Voltage (V)AC100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A durable and long-life LED light.
Brightness can be adjusted with a stepless dimming function.
A large lens that is easy to see with binoculars.
Comes with a lid to protect the lens.
A white glass lens that does not change the color of what you see.
For assembling and inspecting precision parts, etc.
Feature
A durable and long-life LED light.
Brightness can be adjusted with a stepless dimming function.
A large lens that is easy to see with binoculars.
Comes with a lid to protect the lens.
A white glass lens that does not change the color of what you see.
Use
For assembling and inspecting precision parts, etc.

Ulasan Produk

Tidak ada ulasan