SK (Niigata Seiki) Stereo Microscope Turret Magnification

Sebelum PPN:
Rp9.899.900
Spesifikasi
Adjustment range (mm)Field of view: ± 5 diopters
EyepieceWF10 (19mm field of view)
Focus AdjustmentMirror H movement type
Interpupillary Distance Adjustment Range (mm)55-75
Objective Lens2,4
Operation Distance (mm)105
Overall Magnification20,40
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandPole stand method (pole diameter DIA25)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a variable magnification type of clear image.
It is a low-cost type in the series.
An optional LED ring lighting device can be installed.
For continuous inspection of parts of the same size and shape
* Base dimensions: W285mm x H33mm x D295mm
* Lighting mounting part: M48 attachment
Warning
* Base dimensions: W285mm x H33mm x D295mm
* Lighting mounting part: M48 attachment
Feature
It is a variable magnification type of clear image.
It is a low-cost type in the series.
An optional LED ring lighting device can be installed.
Use
For continuous inspection of parts of the same size and shape

Ulasan Produk

Tidak ada ulasan