SK (Niigata Seiki) Pillars Catch Neo Nail

Sebelum PPN:
Rp399.900
Spesifikasi
CoatingFluorine coating
Thickness (mm)Detectable wall: Up to 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-read staircase scale.
The maximum detection depth is 35 mm, which corresponds to the fireproof wall.
The memory ring remembers the thickness of the wall material even after the needle is pulled out of the wall.
Since the thickness can be seen at a glance, it is easy to select the nail to drive.
Fluorine coating that reduces wear, smooth needle insertion and removal, and prevents rust from transferring to the finishing material.
The stabilizer at the tip keeps the needle at a right angle to the wall surface and prevents the needle from bending.
Depending on the application, you can protect the wall surface by attaching the attached protective sticker.
The metal base can be detected.
For finding a base when attaching heaton, metal fittings, etc.
Feature
Easy-to-read staircase scale.
The maximum detection depth is 35 mm, which corresponds to the fireproof wall.
The memory ring remembers the thickness of the wall material even after the needle is pulled out of the wall.
Since the thickness can be seen at a glance, it is easy to select the nail to drive.
Fluorine coating that reduces wear, smooth needle insertion and removal, and prevents rust from transferring to the finishing material.
The stabilizer at the tip keeps the needle at a right angle to the wall surface and prevents the needle from bending.
Depending on the application, you can protect the wall surface by attaching the attached protective sticker.
The metal base can be detected.
Use
For finding a base when attaching heaton, metal fittings, etc.

Ulasan Produk

Tidak ada ulasan