SK (Niigata Seiki) Measuring Tape Kaidan Shaku Pro Auto Lock (Meteran)

Sebelum PPN:
Rp349.900 - Rp399.900
Spesifikasi
Cell Spacing (mm)Scale: Upper 5 and Lower 1
CoatingNylon coating
Color (Body)Silver
Included AccessoriesNail caulkingx2
Length Tolerance (mm)±{(0.2+0.1L)+0.2}
MagnetNone
ROHS Directive (Corresponding to 10 Substances)Correspondence
ScaleEquivalent to the upper step on one side, cm below
Tape Length (m)5.5
Teeth SpacingIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a step-like scale that makes it easy to see the scale in 1 minute and 1 mm units.
It is an auto lock that stops just by pulling it out.
It is a scale equivalent to a scale and can be used for both cm.
The scale equivalent scale is a continuous digit.
The cm scale is a repeating number.
Nylon coated tape that is resistant to friction.
Hardened nails that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
For dimensional measurement
* Measurement length in L = m units (rounded up)
Warning
* Measurement length in L = m units (rounded up)
Feature
It is a step-like scale that makes it easy to see the scale in 1 minute and 1 mm units.
It is an auto lock that stops just by pulling it out.
It is a scale equivalent to a scale and can be used for both cm.
The scale equivalent scale is a continuous digit.
The cm scale is a repeating number.
Nylon coated tape that is resistant to friction.
Hardened nails that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
Use
For dimensional measurement

Ulasan Produk

Tidak ada ulasan