SK (Niigata Seiki) Measuring Tape Kaidan Lock Equivalent (Meteran)

Sebelum PPN:
Rp159.900 - Rp199.900
Spesifikasi
Cell Spacing (mm)Scale: Upper 5 and Lower 1
CoatingResin coating
Included AccessoriesNail caulkingx2
Length Tolerance (mm)±{(0.25+0.15L)+0.2}
MagnetNone
ROHS Directive (Corresponding to 10 Substances)Correspondence
ScaleOne side cm scale
Tape Length (m)5.5
Teeth SpacingIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a step-like scale that makes it easy to see the scale in 1 minute and 1 mm units.
It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jumps.
Scale equivalent scale: It is a continuous digit.
cm scale: Repeated numbers.
Hardened nails that are durable and hard to bend.
Comes with a belt clip and strap.
For dimensional measurement
* Measurement length in L = m units (rounded up)
Warning
* Measurement length in L = m units (rounded up)
Feature
It is a step-like scale that makes it easy to see the scale in 1 minute and 1 mm units.
It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jumps.
Scale equivalent scale: It is a continuous digit.
cm scale: Repeated numbers.
Hardened nails that are durable and hard to bend.
Comes with a belt clip and strap.
Use
For dimensional measurement

Ulasan Produk

Tidak ada ulasan