SK (Niigata Seiki) Mini Major Kaidan

Sebelum PPN:
Rp149.900
Spesifikasi
Cell Spacing (mm)Scale: Upper and lower row 1
CoatingResin coating
Color (Body)Red
Included AccessoriesNail caulkingx2
Length Tolerance (mm)±{(0.2+0.1L)+0.2}
MagnetNone
ROHS Directive (Corresponding to 10 Substances)Correspondence
ScaleOne side cm scale
Tape Length (m)2
Tape Width (mm)9
Teeth SpacingIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-scale specifications even if it is small. With JIS 1 grade & moving claws.
It is a step-like scale that makes it easy to see the scale in 1 mm units.
It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jumps.
It is a continuous additional digit that makes it difficult to mistake the read digit.
A 9 mm wide tape that is convenient for measurement in narrow spaces.
Comes with a carabiner.
For dimensional measurement
* Measurement length in L = m units (rounded up)
Warning
* Measurement length in L = m units (rounded up)
Feature
Full-scale specifications even if it is small. With JIS 1 grade & moving claws.
It is a step-like scale that makes it easy to see the scale in 1 mm units.
It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jumps.
It is a continuous additional digit that makes it difficult to mistake the read digit.
A 9 mm wide tape that is convenient for measurement in narrow spaces.
Comes with a carabiner.
Use
For dimensional measurement

Ulasan Produk

Tidak ada ulasan