SK (Niigata Seiki) Thickness Gauge Leaf (Pengukur Celah)

Sebelum PPN:
Rp89.900 - Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accurate inspection can be performed by inserting it into a minute gap between two planes, which is difficult to measure with a measuring instrument.
It is an indispensable measuring tool for measuring the distance between pistons and cylinders of automobiles and motors.
For gap measurement
* The white powder adhering to the product is a rust preventive.
Warning
* The white powder adhering to the product is a rust preventive.
Feature
Accurate inspection can be performed by inserting it into a minute gap between two planes, which is difficult to measure with a measuring instrument.
It is an indispensable measuring tool for measuring the distance between pistons and cylinders of automobiles and motors.
* Leaf width (mm): 12.7 * Leaf length (mm): 100 * Leaf thickness (mm): 0.14 * Thickness tolerance (mm): ± 0.015
Use
For gap measurement

Ulasan Produk

Tidak ada ulasan