SK (Niigata Seiki) Pengukur Ketebalan Tipe Selongsong Warna (Gauge Celah Berkode Warna)

Sebelum PPN:
Rp279.900 - Rp1.399.900
Spesifikasi
Accuracy (mm)(0.01-0.06)±0.005,(0.07-0.10)±0.01,(0.11-0.35)±0.015,(0.40-0.60)±0.02,(0.70-3.00)±0.035
Leaf Width (mm)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each production line can be color-coded and identified.
Since the color is different from the others, you can easily identify who it belongs to.
It is a color sleeve type (white, black, green) with the same performance of the feeler gauge.
Accurate inspection can be performed by inserting it into a minute gap between two planes, which is difficult to measure with a measuring instrument.
It is an indispensable measuring tool for measuring the distance between pistons and cylinders of automobiles and motors.
For gap measurement
* The white powder attached to the product is a preservative.
Warning
* The white powder attached to the product is a preservative.
Feature
Each production line can be color-coded and identified.
Since the color is different from the others, you can easily identify who it belongs to.
It is a color sleeve type (white, black, green) with the same performance of the feeler gauge.
Accurate inspection can be performed by inserting it into a minute gap between two planes, which is difficult to measure with a measuring instrument.
It is an indispensable measuring tool for measuring the distance between pistons and cylinders of automobiles and motors.
Use
For gap measurement

Ulasan Produk

Tidak ada ulasan