SK (Niigata Seiki) Vacuum Base

Sebelum PPN:
Rp1.599.900
Spesifikasi
Attracting Force (N)200
Base Dimensions (mm)DIA90x19
Mounting Stem Diameter (mm)6,8
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial gauges and indicators can be used on precision stone surface plates.
Since it is fixed by a suction cup, it can be used for non-magnetic materials.
As a measuring holder for dial gauges and dial indicators (lever type)
Feature
Dial gauges and indicators can be used on precision stone surface plates.
Since it is fixed by a suction cup, it can be used for non-magnetic materials.
Ali groove existence
Use
As a measuring holder for dial gauges and dial indicators (lever type)

Ulasan Produk

Tidak ada ulasan