SK (Niigata Seiki) Eccentricity Measurement System S-Line

Sebelum PPN:
Rp37.999.900
Spesifikasi
Accuracy (µm)Within 2-3.5
BaseClamp base
Length (mm)Measurable: 5-80
Outer Diameter (φmm)Measurable: 4-30
RollerFlat roller
ShapeMeasurable: cylindrical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-end model S line series. It can be measured by the drive system by the timing belt + pulley and the smooth rotation by the handle with grip. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. An ultra-compact and long-hole clamp base that can be mounted on the stage of large measuring instruments. A flat roller that is convenient for workpieces without flanges such as round bars.
For eccentricity measurement by attaching to your indicator
* Regarding accuracy, it is a measured value of 2 μm = Φ20 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
Warning
* Regarding accuracy, it is a measured value of 2 μm = Φ20 mm workpiece. * If the tip of the work is separated from the end face of the main roller, the runout will increase and cause measurement error. Therefore, use the length so that the reference part can be sufficiently sandwiched by the roller. * Delivery date may change depending on stock status.
Feature
High-end model S line series. It can be measured by the drive system by the timing belt + pulley and the smooth rotation by the handle with grip. Equipped with a work stopper that presses the front and back of the work, it is also possible to measure the circumferential runout (squareness of the end face) in the axial direction. An ultra-compact and long-hole clamp base that can be mounted on the stage of large measuring instruments. A flat roller that is convenient for workpieces without flanges such as round bars.
Use
For eccentricity measurement by attaching to your indicator

Ulasan Produk

Tidak ada ulasan