SK (Niigata Seiki) Levelnic

Sebelum PPN:
Rp85.999.900 - Rp89.999.900
Spesifikasi
AccuracyReading accuracy conditions: ± 0.85, ± 1.0, ± 2.6, ± 2.7% rdg
Measuring Range±5.000,±0.2865
Minimum Reading0.001,0.0001
Power Supply9V square battery x 1, included AC adapter
RepeatabilityWithin ± 0.005, ± 0.0003
Screw HoleM5xP0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stainless steel base that eliminates rust prevention treatment.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
It can be measured in units of 1 micron.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With a screw hole on the bottom, a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
* The main unit does not have a measured value display function.
*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with alkaline batteries. * If you use a computer without RS-232C, please prepare a separate USB-serial conversion device.
* Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Condition 1: 17-23 ° C * 0- ± 2mm / m, 0- ± 0.1146 °
* Condition 2: 17-23 ° C * ± 2-± 5mm / m, ± 0.1146 °-± 0.2865 °
* Condition 3: 0-40 ° C * 0- ± 2mm / m, 0- ± 0.1146 °
* Condition 4: 0-40 ° C * ± 2-± 5mm / m, ± 0.1146 °-± 0.2865 °
* Wireless method: Bluetooth Class1, communication distance 30-50m
Warning
* The main unit does not have a measured value display function.
*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with alkaline batteries. * If you use a computer without RS-232C, please prepare a separate USB-serial conversion device.
* Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Condition 1: 17-23 ° C * 0- ± 2mm / m, 0- ± 0.1146 °
* Condition 2: 17-23 ° C * ± 2-± 5mm / m, ± 0.1146 °-± 0.2865 °
* Condition 3: 0-40 ° C * 0- ± 2mm / m, 0- ± 0.1146 °
* Condition 4: 0-40 ° C * ± 2-± 5mm / m, ± 0.1146 °-± 0.2865 °
* Wireless method: Bluetooth Class1, communication distance 30-50m
Feature
A stainless steel base that eliminates rust prevention treatment.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
It can be measured in units of 1 micron.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With a screw hole on the bottom, a special base or jig can be attached.
Use
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.

Ulasan Produk

Tidak ada ulasan