SK (Niigata Seiki) Levelnic
#Grup produk P113727885
Spesifikasi
| Accuracy | Reading accuracy conditions: ± 0.85, ± 1.0, ± 2.6, ± 2.7% rdg |
|---|---|
| Measuring Range | ±5.00,±0.286 |
| Minimum Reading | 0.001,0.0001/0.01,0.001 |
| Power Supply | 9V006P type dry battery x 1, 8.4V006P type rechargeable battery x 1, included AC adapter |
| Repeatability | Within ± 0.005, ± 0.0003 |
| Screw Hole | M5xP0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A stainless steel base that eliminates rust prevention treatment.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
Wireless / wired switching is possible, power can be saved, and usage time can be increased.
Just plug it in with the USB receiver and the driver will be set automatically.
Comes with 2 rechargeable batteries so that you don't stop working while charging.
With a screw hole on the bottom, a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
* When the DEG (°) is displayed, 0 above the decimal point is not displayed.
*% Rdg is a percentage of the reading.
* Continuous use time is about 12 hours with manganese batteries (about 3 hours when using wireless), about 30 hours with alkaline batteries (about 10 hours when using wireless), and about 10 hours with rechargeable batteries (about 10 hours when using wireless). 4 hours)
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Minimum reading 1: within ± 1.999 mm / m * Minimum reading 2: ± 2 mm / m or more * Condition 1: 17-20 ° C * Within ± 1.999 mm / m * Condition 2: 17-20 ° C * ± 2 mm / m or more * Condition 3: 0-40 °C * ± 1.999mm / m or less * Condition 4: 0-40 °C * ± 2mm / m or more * External output signal (wired): RS-232C compliant * External output signal (built-in wireless) ): Bluetooth Class1, communication distance 30-50m
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
Wireless / wired switching is possible, power can be saved, and usage time can be increased.
Just plug it in with the USB receiver and the driver will be set automatically.
Comes with 2 rechargeable batteries so that you don't stop working while charging.
With a screw hole on the bottom, a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
* When the DEG (°) is displayed, 0 above the decimal point is not displayed.
*% Rdg is a percentage of the reading.
* Continuous use time is about 12 hours with manganese batteries (about 3 hours when using wireless), about 30 hours with alkaline batteries (about 10 hours when using wireless), and about 10 hours with rechargeable batteries (about 10 hours when using wireless). 4 hours)
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Minimum reading 1: within ± 1.999 mm / m * Minimum reading 2: ± 2 mm / m or more * Condition 1: 17-20 ° C * Within ± 1.999 mm / m * Condition 2: 17-20 ° C * ± 2 mm / m or more * Condition 3: 0-40 °C * ± 1.999mm / m or less * Condition 4: 0-40 °C * ± 2mm / m or more * External output signal (wired): RS-232C compliant * External output signal (built-in wireless) ): Bluetooth Class1, communication distance 30-50m
Warning
* When the DEG (°) is displayed, 0 above the decimal point is not displayed.*% Rdg is a percentage of the reading.
* Continuous use time is about 12 hours with manganese batteries (about 3 hours when using wireless), about 30 hours with alkaline batteries (about 10 hours when using wireless), and about 10 hours with rechargeable batteries (about 10 hours when using wireless). 4 hours)
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Bluetooth system is certified by TELEC (Japan), FCC (US), CE (EU), KCC (Korea).
* Minimum reading 1: within ± 1.999 mm / m * Minimum reading 2: ± 2 mm / m or more * Condition 1: 17-20 ° C * Within ± 1.999 mm / m * Condition 2: 17-20 ° C * ± 2 mm / m or more * Condition 3: 0-40 °C * ± 1.999mm / m or less * Condition 4: 0-40 °C * ± 2mm / m or more * External output signal (wired): RS-232C compliant * External output signal (built-in wireless) ): Bluetooth Class1, communication distance 30-50m
Feature
A stainless steel base that eliminates rust prevention treatment.Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
Measurement data can be transmitted wirelessly.
You can turn your computer into a display with the receiver and display software.
The software can display the measured values and record the measured data on the PC screen.
Wireless / wired switching is possible, power can be saved, and usage time can be increased.
Just plug it in with the USB receiver and the driver will be set automatically.
Comes with 2 rechargeable batteries so that you don't stop working while charging.
With a screw hole on the bottom, a special base or jig can be attached.
Use
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Levelnic/olP113727885-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
