SK (Niigata Seiki) Digital Angle Sensor

Sebelum PPN:
Rp34.999.900
Spesifikasi
AccuracyReading accuracy: ± 0.01 °, ± 0.05 °
Accuracy (%)x Y orthogonal: 1
Angle Measuring Range (°)±9.998
Minimum Reading (°)0.002
Power SupplyDC9V-15V (current consumption about 70mA)
Repeatability (°)±0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 2-axis angle sensor in the × and Y directions.
When power is supplied from the outside, the RS-232C signal outputs x and Y tilt angles (power and output are connected by a terminal block).
Dedicated software that can display and record measured values on a computer is included.
Used as a sensor for measuring and controlling tilt angles by fixing to machine tools, construction machines, and structures
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Reading accuracy 1: Within ± 2 ° * Reading accuracy 2: Exceeding ± 2 ° * External output signal: RS-232C compliant
Warning
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Reading accuracy 1: Within ± 2 ° * Reading accuracy 2: Exceeding ± 2 ° * External output signal: RS-232C compliant
Feature
It is a 2-axis angle sensor in the × and Y directions.
When power is supplied from the outside, the RS-232C signal outputs x and Y tilt angles (power and output are connected by a terminal block).
Dedicated software that can display and record measured values on a computer is included.
Use
Used as a sensor for measuring and controlling tilt angles by fixing to machine tools, construction machines, and structures

Ulasan Produk

Tidak ada ulasan