SK (Niigata Seiki) Digital Angle Gauge Levelnic

Sebelum PPN:
Rp40.999.900 - Rp44.999.900
Spesifikasi
AccuracyReading accuracy: ± 0.01 °, ± 0.05 °
Accuracy (%)x Y orthogonal: 1
Angle Measuring Range (°)±9.99
Minimum Reading (°)0.01
Power SupplyAA batteriesx2, AC adapter (3V output)
Repeatability (°)±0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a digital angle meter that can measure two axes in the × and Y directions at the same time.
The display can be switched between × Y display, × only display, and Y only display.
With the 0-call and 1/2-call switches, you can perform operations such as halving the display that determines the standard with a single touch.
In sensor mode, the measurement range is changed to ± 9.998 ° and the minimum reading is changed to 0.002 °. (0 call, 1/2 call cannot be used)
The value of the built-in angle sensor is displayed and output to the personal computer as it is.
The display is backlit.
Dedicated software that can display and record the measured values on a personal computer is attached.
For leveling surface plates, machine tools, etc., and measuring tilt angles
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Continuous use time is about 10 hours with alkaline batteries * Reading accuracy 1: within ± 2 ° * Reading accuracy 2: exceeds ± 2 ° * External output signal: RS-232C compliant
Warning
* If you are using a computer that does not have RS-232C, please prepare a separate USB-serial conversion device.
* Continuous use time is about 10 hours with alkaline batteries * Reading accuracy 1: within ± 2 ° * Reading accuracy 2: exceeds ± 2 ° * External output signal: RS-232C compliant
Feature
It is a digital angle meter that can measure two axes in the × and Y directions at the same time.
The display can be switched between × Y display, × only display, and Y only display.
With the 0-call and 1/2-call switches, you can perform operations such as halving the display that determines the standard with a single touch.
In sensor mode, the measurement range is changed to ± 9.998 ° and the minimum reading is changed to 0.002 °. (0 call, 1/2 call cannot be used)
The value of the built-in angle sensor is displayed and output to the personal computer as it is.
The display is backlit.
Dedicated software that can display and record the measured values on a personal computer is attached.
Use
For leveling surface plates, machine tools, etc., and measuring tilt angles

Ulasan Produk

Tidak ada ulasan