SK (Niigata Seiki) English Multi-Data Recording Software

Sebelum PPN:
Rp4.099.900
Spesifikasi
Language DisplayEnglish
Part NumberDL-S4W, DL-S3, DL-S2W, DL-m3 series, DL-S3L, DL-S2 + D3, DL-m3LS
Supported OSXP,Vista,7,8,10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data of up to 8 units can be displayed and saved numerically.
The maximum number of data that can be imported is 14400, and it can be saved as a text file.
The language notation is English.
You can select manual import / automatic import with specified time interval or import type.
As multi-unit management software for Levelnick
* The COM port and USB port of the computer are required for the number of level nicks to be connected.
Warning
* The COM port and USB port of the computer are required for the number of level nicks to be connected.
Feature
Data of up to 8 units can be displayed and saved numerically.
The maximum number of data that can be imported is 14400, and it can be saved as a text file.
The language notation is English.
You can select manual import / automatic import with specified time interval or import type.
Use
As multi-unit management software for Levelnick

Ulasan Produk

Tidak ada ulasan