SK (Niigata Seiki) Levelnic
#Grup produk P113727441
Sebelum PPN:
Rp85.999.900 - Rp89.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | Reading accuracy conditions: ± 0.85, ± 1.0, ± 2.6, ± 2.7% rdg |
|---|---|
| Measuring Range | ±5.00,±0.286 |
| Minimum Reading | 0.001,0.0001/0.01,0.001 |
| Power Supply | 9V square battery x 1, included AC adapter |
| Repeatability | Within ± 0.005, ± 0.0003 |
| Screw Hole | M5xP0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
V-groove base suitable for measuring round bars and cylindrical objects.
The V-groove angle is 130 °, and a cylinder with a diameter of 65 mm is possible.
Since the measured value is displayed on the main unit, the numerical value can be read directly.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With the 0-call and 1/2-call switches, you can set the standard and halve the display with one touch.
The digital display can output the displayed value as an RS-232C signal.
With a screw hole on the bottom, a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
* When the DEG (°) is displayed, 0 above the decimal point is not displayed.
*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with manganese batteries and about 20 hours with alkaline batteries. * If you are using a computer without RS-232C, please prepare a separate USB-serial conversion device.
* The rolling error is within 0.1 mm / m of the bubbles in the secondary bubble tube within the baseline.
The V-groove angle is 130 °, and a cylinder with a diameter of 65 mm is possible.
Since the measured value is displayed on the main unit, the numerical value can be read directly.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With the 0-call and 1/2-call switches, you can set the standard and halve the display with one touch.
The digital display can output the displayed value as an RS-232C signal.
With a screw hole on the bottom, a special base or jig can be attached.
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.
* When the DEG (°) is displayed, 0 above the decimal point is not displayed.
*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with manganese batteries and about 20 hours with alkaline batteries. * If you are using a computer without RS-232C, please prepare a separate USB-serial conversion device.
* The rolling error is within 0.1 mm / m of the bubbles in the secondary bubble tube within the baseline.
Warning
* When the DEG (°) is displayed, 0 above the decimal point is not displayed.*% Rdg is a percentage of the reading.
* Continuous use time is about 10 hours with manganese batteries and about 20 hours with alkaline batteries. * If you are using a computer without RS-232C, please prepare a separate USB-serial conversion device.
* The rolling error is within 0.1 mm / m of the bubbles in the secondary bubble tube within the baseline.
Feature
V-groove base suitable for measuring round bars and cylindrical objects.The V-groove angle is 130 °, and a cylinder with a diameter of 65 mm is possible.
Since the measured value is displayed on the main unit, the numerical value can be read directly.
Comes with an inspection table that guarantees performance.
It is more accurate than DL-m1 and m3.
With the 0-call and 1/2-call switches, you can set the standard and halve the display with one touch.
The digital display can output the displayed value as an RS-232C signal.
With a screw hole on the bottom, a special base or jig can be attached.
Use
For high-precision leveling, straightness, and flatness measurement of surface plates, machine tools, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Levelnic/c9P113727441-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
