SK (Niigata Seiki) Protractor High-Speed Scale No.30 (Busur Derajat)

Sebelum PPN:
Rp609.900
Spesifikasi
Angle Measuring Range (°)180
Angular Accuracy (°)±20
Main Unit Dimensions (mm)Diameter 120xthickness 1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Scale (°)1
Surface FinishSilver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vernier scale improves readability.
It is an inner measurement rod that does not hide the scale value.
It is a staircase scale that makes it difficult to misread the rod part.
Made in Japan for peace of mind.
The silver finish makes the scale less glossy and easy to see.
For measuring angles
Feature
Vernier scale improves readability.
It is an inner measurement rod that does not hide the scale value.
It is a staircase scale that makes it difficult to misread the rod part.
Made in Japan for peace of mind.
The silver finish makes the scale less glossy and easy to see.
Use
For measuring angles

Ulasan Produk

Tidak ada ulasan