SK (Niigata Seiki) Gasket Width and Height Measurement Limit Gauge

Sebelum PPN:
Rp1.999.900 - Rp2.399.900
Spesifikasi
Dimensional Tolerance (mm)[Octagonal angle radius] ± 0.5
Effective Width (mm)±0.20
Height Tolerance (mm)±0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Only the width can be determined for the oval type, and the width, height, and width of the flat surface can be determined for the octagonal type. The GO / NOT standard is in line with JPI-7S-23.
For the limit gauge that judges the pass / fail of the groove width of the flange to which the ring joint gasket is attached
* Made to order.
Warning
* Made to order.
Feature
Only the width can be determined for the oval type, and the width, height, and width of the flat surface can be determined for the octagonal type. The GO / NOT standard is in line with JPI-7S-23.
Use
For the limit gauge that judges the pass / fail of the groove width of the flange to which the ring joint gasket is attached

Ulasan Produk

Tidak ada ulasan