SK (Niigata Seiki) Cylindrical Taper Gauge Color Case Type

Sebelum PPN:
Rp2.699.900
Spesifikasi
Instrumental Error (mm)±0.05
Measuring Range (mm)45663
Offset Angle (°)5.43.29
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cylindrical type that is convenient for quantity inspection of hole diameter, groove diameter, and pipe inner diameter.
It is a green color case type.
Comes with a cap to protect the tip of the gauge.
For measuring grooves, gaps, hole diameters, etc.
Feature
A cylindrical type that is convenient for quantity inspection of hole diameter, groove diameter, and pipe inner diameter.
It is a green color case type.
Comes with a cap to protect the tip of the gauge.
Use
For measuring grooves, gaps, hole diameters, etc.

Ulasan Produk

Tidak ada ulasan