SK (Niigata Seiki) Level Meter

Sebelum PPN:
Rp2.099.900
Spesifikasi
Accuracy± 0.5 ° (up to ± 5 ° against falling)
Angle Measuring Range (°)0 to 90
Calibration CertificateGeneral Calibration
Dimensions (mm)95x95x30
Minimum Reading (°)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The scale can be read from two directions, front and top. Easy-to-read step scale.
Horizontal, vertical and tilt angles can be measured.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with General Calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with General Calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
The scale can be read from two directions, front and top. Easy-to-read step scale.
Use
Horizontal, vertical and tilt angles can be measured.

Ulasan Produk

Tidak ada ulasan