SK (Niigata Seiki) Punch Ace

Sebelum PPN:
Rp369.900
Spesifikasi
Mass (g)37
Maximum Striking Force (N)294
Outer Diameter (mm)24
Overall Length (mm)136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily punch by just pushing it in.
With carbide tip.
For marking work, marking before drilling with a drill, and degassing used spray.
Feature
You can easily punch by just pushing it in.
With carbide tip.
Use
For marking work, marking before drilling with a drill, and degassing used spray.

Ulasan Produk

Tidak ada ulasan