SK (Niigata Seiki) Dial Gauge (Gauge Bore Dial)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Body Height (mm)105
Body Width (mm)58
Calibration CertificateGeneral Calibration
Included AccessoriesHard case
Main Unit Dimensions, Depth (mm)45.5
Main Unit Size (mm)Length 105 x Width 58 x Thickness 45.5
Main applicationFor measuring lathe accuracy, eccentricity and parallelism of parts
Mass (g)120
Measuring Force (N)1.5 or less
Measuring Range (mm)0~10
Minimum Reading (mm)0.01
One Turn of Long Hand (mm)1
Stem Diameter (φmm)8
TypeStandard
Type of Scale±0-100-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The amplitude of the stylus is displayed on the dial scale.
For measuring the accuracy of lathes, eccentricity of parts, and parallelism.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with General Calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with General Calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
The amplitude of the stylus is displayed on the dial scale.
With back cover / ear metal
*Standard dial gauge. *Equipped with limit needles. *Comes with a hard case.
Use
For measuring the accuracy of lathes, eccentricity of parts, and parallelism.

Ulasan Produk

Tidak ada ulasan