SK (Niigata Seiki) Micrometer Head

Sebelum PPN:
Rp979.900 - Rp1.199.900
Spesifikasi
Maximum Permissible Error (µm)5
Measuring Range (mm)0~6.5
Minimum Reading (mm)0.01
Overall Length (mm)37
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type with a measuring range of 0 to 6.5 mm, compact and lightweight. It is used as a fine movement feed device.
Attached to precision equipment and machinery, for measurement, feeding, positioning, etc.
Feature
Standard type with a measuring range of 0 to 6.5 mm, compact and lightweight. It is used as a fine movement feed device.
Use
Attached to precision equipment and machinery, for measurement, feeding, positioning, etc.

Ulasan Produk

Tidak ada ulasan