SK (Niigata Seiki) Micrometer Head

Sebelum PPN:
Rp929.900 - Rp1.099.900
Spesifikasi
Constant Pressure DeviceCompliant
Maximum Permissible Error (µm)3
Measuring Range (mm)0~25
Minimum Reading (mm)0.01
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip ShapePlane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type with a measuring range of 0 to 25 mm, general purpose. It is used as a fine movement feed device.
Attached to precision equipment and machinery, for measurement, feeding, positioning, etc.
Feature
Standard type with a measuring range of 0 to 25 mm, general purpose. It is used as a fine movement feed device.
Use
Attached to precision equipment and machinery, for measurement, feeding, positioning, etc.

Ulasan Produk

Tidak ada ulasan