SK (Niigata Seiki) Flat Right Angle Ruler 2nd Grade
#Grup produk P113725489
Sebelum PPN:
Rp15.999.900 - Rp73.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Calibration Certificate | General Calibration |
|---|---|
| Hardness | HS30 or higher |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | Flat type Skoya |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is non-quenched and has a polished finish.
* 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions
*We do not deliver to private homes (detached houses or apartment buildings). *Orders for products with calibration certificates cannot be cancelled after they are placed. *Orders for products with calibration certificates and traceability system diagrams can only be placed online. *Only products with part numbers that include (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), or (with calibration certificate and traceability system diagram) will come with the relevant documents. *These are made-to-order products.
* 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions
*We do not deliver to private homes (detached houses or apartment buildings). *Orders for products with calibration certificates cannot be cancelled after they are placed. *Orders for products with calibration certificates and traceability system diagrams can only be placed online. *Only products with part numbers that include (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), or (with calibration certificate and traceability system diagram) will come with the relevant documents. *These are made-to-order products.
Warning
*We do not deliver to private homes (detached houses or apartment buildings). *Orders for products with calibration certificates cannot be cancelled after they are placed. *Orders for products with calibration certificates and traceability system diagrams can only be placed online. *Only products with part numbers that include (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), or (with calibration certificate and traceability system diagram) will come with the relevant documents. *These are made-to-order products.Feature
It is non-quenched and has a polished finish.* 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Flat%20Right%20Angle%20Ruler%202nd%20Grade/dlP113725489-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
