SK (Niigata Seiki) Taper Gauge

Sebelum PPN:
Rp1.899.900 - Rp2.099.900
Spesifikasi
Accuracy (mm)±0.04
Calibration CertificateGeneral Calibration
FinishHard chrome plating
MaterialSC material
Minimum Reading (mm)0.05
Overall Length (mm)160
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeTaper gauge
Width (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The inner width is measured using the thickness, and it is a gauge represented by the scale as it is. It is mainly used when measuring by inserting it into a gap.
* For products with (T) at the end of the part number, the name of the requester on the calibration report is blank. If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name. *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are attached only to products that include (with JCSS calibration document), (with General Calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number. *We do not deliver to private homes (single-family homes and collective housing). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are attached only to products that include (with JCSS calibration document), (with General Calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number.
Warning
* For products with (T) at the end of the part number, the name of the requester on the calibration report is blank. If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name. *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are attached only to products that include (with JCSS calibration document), (with General Calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number. *We do not deliver to private homes (single-family homes and collective housing). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are attached only to products that include (with JCSS calibration document), (with General Calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number.
Feature
The inner width is measured using the thickness, and it is a gauge represented by the scale as it is. It is mainly used when measuring by inserting it into a gap.

Ulasan Produk

Tidak ada ulasan