SK (Niigata Seiki) Flat Right Angle Ruler 2nd Grade

Sebelum PPN:
Rp2.099.900 - Rp8.999.900
Spesifikasi
Calibration CertificateGeneral Calibration
MaterialSS material (SS400)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeFlat square ruler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is non-quenched and has a polished finish.
* 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions
*We do not deliver to private homes (detached houses or apartment buildings). *Orders for products with calibration certificates cannot be cancelled after they are placed. *Orders for products with calibration certificates and traceability system diagrams can only be placed online. *Only products with part numbers that include (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), or (with calibration certificate and traceability system diagram) will come with the relevant documents. *These are made-to-order products.
Warning
*We do not deliver to private homes (detached houses or apartment buildings). *Orders for products with calibration certificates cannot be cancelled after they are placed. *Orders for products with calibration certificates and traceability system diagrams can only be placed online. *Only products with part numbers that include (with JCSS calibration certificate), (with General Calibration certificate and traceability system diagram), or (with calibration certificate and traceability system diagram) will come with the relevant documents. *These are made-to-order products.
Feature
It is non-quenched and has a polished finish.
* 50mm, 125mm, 250mm, 400mm, 600mm are non-JIS standard dimensions

Ulasan Produk

Tidak ada ulasan