SK (Niigata Seiki) Right Angle Ruler with Stand 2nd Grade

Sebelum PPN:
Rp1.699.900
Spesifikasi
Length of Longer Rule (mm)300
Length of Shorter Rule (mm)200
Material (Longer Rule)SS material (SS400)
Material (Shorter Rule)S45C material
Nominal Size (mm)300
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right Angle Accuracy (within +/-mm)0.05
Thickness of Longer Rule (mm)4
Thickness of Shorter Rule (mm)27
TypeRight Angle Ruler with Base
Width of Longer Rule (mm)35
Width of Shorter Rule (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is non-quenched and has a polished finish.
Feature
It is non-quenched and has a polished finish.

Ulasan Produk

Tidak ada ulasan