Peacock (Ozaki Manufacturing) Long Stroke Dial Gauge (Gauge Bore Dial)

Sebelum PPN:
Rp9.999.900 - Rp15.999.900
Spesifikasi
Dimension A (mm)201.5
Dimension B (mm)86.5
Dimension C (mm)54
Dimension D (DIAmm)112
Dimension E (mm)24
Dimension F (mm)22.5
Dimension G (mm)6
Dimension H (mm)10
Dimension J (mm)14(0~-0.03)
Measuring Force (N)2.5
Measuring Range (mm)80
Minimum Reading (mm)0.1
Outer Frame Diameter (mm)112
Overall Length (mm)288
ProbeX-1
Stem Diameter (mm)14
Type of Scale±0-5-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a general long streak dial gauge.
The shock-resistant function (shock proof) protects the gears from sudden push-up of the spindle.
Comes with a limit sticker.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
It is a general long streak dial gauge.
The shock-resistant function (shock proof) protects the gears from sudden push-up of the spindle.
Comes with a limit sticker.

Shock proof

Ulasan Produk

Tidak ada ulasan