Peacock (Ozaki Manufacturing) Linear gauge DL (Pengukur Tekanan Digital Dengan Transmitter)

Sebelum PPN:
Rp9.199.900 - Rp13.999.900
Spesifikasi
Cable Length (m)2
Measuring Force (N)0.6 or less
Measuring Range (mm)2
Operating Temperature (°C)0~40
Output Signal90 ° phase difference, 20μm pitch (Connector R03-PB8M Tajimi)
ProbeSDIA2mm (with carbide ball)
Retention MethodDIA6.5mm ear metal part / main body lower dovetail part
Suitable For(Counter) C-500, C-700, CM-5B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Products with proofreading cannot be canceled after ordering.
* Documents applicable only to products that include (with manufacturer's calibration certificate / traceability system diagram) and (with calibration company implementation calibration certificate / traceability system diagram) are attached.
* Products with a calibration certificate are calibrated by the manufacturer "with a manufacturer's calibration certificate / traceability system diagram" and "calibration company implementation calibration certificate / traceability" that is calibrated at the calibration point of the calibrator standard based on the ISO9001 quality management system. There is a system diagram.
Warning
* Products with proofreading cannot be canceled after ordering.
* Documents applicable only to products that include (with manufacturer's calibration certificate / traceability system diagram) and (with calibration company implementation calibration certificate / traceability system diagram) are attached.
* Products with a calibration certificate are calibrated by the manufacturer "with a manufacturer's calibration certificate / traceability system diagram" and "calibration company implementation calibration certificate / traceability" that is calibrated at the calibration point of the calibrator standard based on the ISO9001 quality management system. There is a system diagram.

Ulasan Produk

Tidak ada ulasan