Peacock (Ozaki Manufacturing) Linear gauge (Alat Ukur Ketebalan)
#Grup produk P113725160
Sebelum PPN:
Rp18.999.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (mm) | 0.005 (quantization error ±1 count not included) |
|---|---|
| Cable Length (m) | 2 |
| Function | *If the spindle retraction spring is removed, the measuring force will be the weight of the spindle alone. (Only possible in the upright position) D-100S...approx. 1.1N *If using a gauge stand, please use PDS-2. |
| Included Accessories | 1 finger lever for lifting the spindle |
| Mass (g) | 520 |
| Measuring Force (N) | 3.5 or less |
| Measuring Range (mm) | 100 |
| Minimum Reading (mm) | 0.001 |
| Operating Temperature (°C) | 0~40 |
| Operating Temperature Range (°C) | 0~40 |
| Option | Horizontal mounting bracket (GB-50) on the main body, change of measuring force (when using the gauge upside down) |
| Output Signal | 90 ° phase difference, 20μm pitch (Connector R03-PB8M Tajimi) |
| Probe | SDIA2.4mm (X-9 with steel ball) |
| Retention Method | Screw the body with DIA20mm stem or two M4 screws |
| Suitable For | (Counter) C-500, C-700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When the spindle pull-back spring is removed, the measuring force is only the spindle's own weight. (Only normal posture is possible)
* Accuracy (mm) is a value that does not include the quantization error ± 1 count.
* Please use PDS-2 when using the standard gauge.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For products with proofreading, cancellation is not possible after ordering.
* Documents applicable only to products that include (with manufacturer's calibration certificate / traceability system diagram) and (with calibration company implementation calibration certificate / traceability system diagram) are attached.
* Products with a calibration certificate are calibrated by the manufacturer "with a manufacturer's calibration certificate / traceability system diagram" and "calibration company implementation calibration certificate / traceability" that is calibrated at the calibration point of the calibrator standard based on the ISO9001 quality management system. There is a system diagram.
* Accuracy (mm) is a value that does not include the quantization error ± 1 count.
* Please use PDS-2 when using the standard gauge.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For products with proofreading, cancellation is not possible after ordering.
* Documents applicable only to products that include (with manufacturer's calibration certificate / traceability system diagram) and (with calibration company implementation calibration certificate / traceability system diagram) are attached.
* Products with a calibration certificate are calibrated by the manufacturer "with a manufacturer's calibration certificate / traceability system diagram" and "calibration company implementation calibration certificate / traceability" that is calibrated at the calibration point of the calibrator standard based on the ISO9001 quality management system. There is a system diagram.
Warning
* Accuracy (mm) is a value that does not include the quantization error ± 1 count.* Please use PDS-2 when using the standard gauge.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For products with proofreading, cancellation is not possible after ordering.
* Documents applicable only to products that include (with manufacturer's calibration certificate / traceability system diagram) and (with calibration company implementation calibration certificate / traceability system diagram) are attached.
* Products with a calibration certificate are calibrated by the manufacturer "with a manufacturer's calibration certificate / traceability system diagram" and "calibration company implementation calibration certificate / traceability" that is calibrated at the calibration point of the calibrator standard based on the ISO9001 quality management system. There is a system diagram.
Feature
When the spindle pull-back spring is removed, the measuring force is only the spindle's own weight. (Only normal posture is possible)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Linear%20gauge%20(Alat%20Ukur%20Ketebalan)/4gP113725160-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
