Peacock (Ozaki Manufacturing) Lever type dial gauge switching lever type Pictest PC series vertical type (Alat Ukur Ketebalan)

Sebelum PPN:
Rp1.799.900 - Rp5.699.900
Spesifikasi
Back Plate SpecificationFlat back lid
Measuring Force (N)0.4 or less
TypeSwitching lever type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lever type dial gauge switching lever type vertical type.
Since a miniature bearing is used for the bearing of the fulcrum of the stylus, the influence of shaft backlash is small and the indication stability is excellent.
Since a 0-ring is incorporated to prevent water and oil from entering through the gap between the outer frame and the inner frame, it is excellent in waterproofness.
Comes with a gauge damage prevention stylus.
By switching the switching lever, the pointer rotates in the opposite direction.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Lever type dial gauge switching lever type vertical type.
Since a miniature bearing is used for the bearing of the fulcrum of the stylus, the influence of shaft backlash is small and the indication stability is excellent.
Since a 0-ring is incorporated to prevent water and oil from entering through the gap between the outer frame and the inner frame, it is excellent in waterproofness.
Comes with a gauge damage prevention stylus.
By switching the switching lever, the pointer rotates in the opposite direction.

High precision, vertical type

Ulasan Produk

Tidak ada ulasan