Peacock (Ozaki Manufacturing) Digital counter (Counter Skala Linear)

Sebelum PPN:
Rp14.999.900 - Rp19.999.900
Spesifikasi
Digit Number of Display(10μm selection) -9999.99 to 00.00 to 9999.99, (1μm selection) -999.999 to 0.000 to 999.999
Display7-segment high-brightness LED display (red)
Included AccessoriesAC power cord (2m) x 1, Panel mounting bracket x 2 (used for mounting on the panel and fixing the stand bracket), Stand bracket x 1 (used when used on a desk)
Mass (g)950
Operating Temperature (°C)0~40
Operating Temperature Range (°C)0~40
Outer dimensions, Width W x Height H x Depth D (mm)144x72x160
Power Consumption (VA)9 or less
Power Supply Voltage (V)AC100~240
Response Speed1000mm/sec
Terminal BlockTerminal block: screwless terminal block, usable wire: AWG22 to 28, cable stripping length: 8 to 9 mm, pin arrangement

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
Warning
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan