Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp1.699.900 - Rp4.599.900
Spesifikasi
Anvil (mm)Diameter: 10
Contact Diameter (mm)10
MaterialCeramic contact point and anvil
Measurement Depth (mm)20
Measuring Force (N)1.8 or less
Measuring Range (mm)0~10
Minimum Reading (mm)0.01
Overall Length (mm)120.7
TypeFrame and gauge integrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.

Contact point/anvil flat

Ulasan Produk

Tidak ada ulasan